This item is Discontinued.

Dayton Air Circulator 18" Non-Oscillating, 115VAC, 2050/2330/2650 CFM 2LY93

Air Circulator 18" Non-Oscillating, 115VAC, 2050/2330/2650 CFM (Discontinued)

  • Mfr # 2LY93
  • Zoro # G2876921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LY93
Zoro #
G2876921
UPC #
190735222713
Country of Origin
Multiple

Dimensions

Blade Diameter
18"
Blade Dia.
18"
Height
48"
Width
26"
Shaft Dia.
12mm
Max. Depth
25"
Cord Length
9 ft.
Fan Cord Length
9 ft
Depth
25 in
Length
26"

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115VAC
Phase
1
Motor HP
1/6
Air Flow
2050/2330/2650 CFM
Drive Type
Direct
Blade Material
Black Painted Steel
Fan Power Source
Plug-In
Item
Air Circulator
Environmental Applications
Light Commercial
Includes
Cart, Tilt Kit and 4" Diameter Wheels
Fan Style
Standard
Bearing Type
Sleeve
Hz
60
Oscillating
No
CFM High
2650
Speeds
3
Application
People cooling
Motor RPM
1500/1300/1100
Number of Blades
3
Thermal Protection
Auto
Fan Accessory Style
Standard
Max. Ambient Temp.
104 Degrees F
Number of Conductors
3
Watts
155/129/105
Motor Type
Shaded pole
Oscillating / Non-Oscillating
Non-Oscillating
Wire Guard Finish
Chrome Plated
Housing Material
Steel
Standards
cULus Listed E19455, OSHA compliant wire guards
Motor Enclosure
Open Air-Over
Motor Insulation
Class A
Fan RPM
1500/1300/1100
CFM Low
2050
Assembled
Partially Assembled
CFM Medium
2350
Mobile/Stationary
Stationary
Guard Material
Steel
NEMA Plug Configuration
5-15P
Fan Mounting Location
Floor
Operating Amps
1.3/1.2/1.0
Frame Material
Steel
RPM
1500/1300/1100 RPM
Includes Remote Control
No
Amps
1.3/1.2/1.0 A
Wheeled Base
Stationary
Color
Black
Material
Steel
Product Type
Mobile Floor Fan

Description

Mobile Floor Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 18 in, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 155/129/105 W Watts, 1500/1300/1100 RPM RPM, Number of Blades 3, Fan, Length 26 In., 1.3/1.2/1.0 A Amps, Height 48 in, Width 26 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Black Painted Steel, Steel, 3, 5-15P, Black, cULus Listed E19455, OSHA compliant wire guards, 4 in Diameter Wheels, Cart, Tilt Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.