This item is Discontinued.

Dayton Air Circulator 20" Non-Oscillating, 115VAC, 2700/3150/3650 CFM 2LY89

Air Circulator 20" Non-Oscillating, 115VAC, 2700/3150/3650 CFM (Discontinued)

  • Mfr # 2LY89
  • Zoro # G3062787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LY89
Zoro #
G3062787
UPC #
190735222676
Country of Origin
Multiple

Dimensions

Blade Diameter
20"
Shaft Dia.
12mm
Height
24"
Width
24"
Max. Depth
10"
Blade Dia.
20"
Cord Length
9 ft.
Fan Cord Length
9 ft
Depth
10 in
Length
24"

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115VAC
Phase
1
Motor HP
1/6
Air Flow
2700/3150/3650 CFM
Drive Type
Direct
Blade Material
Black Painted Steel
Fan Power Source
Plug-In
Item
Air Circulator
CFM High
3650
Includes
Wall and Ceiling Bracket
Fan Accessory Style
Standard
Speeds
3
CFM Medium
3150
Environmental Applications
Light Commercial
Assembled
Yes
Fan RPM
1600/1400/1300
Oscillating / Non-Oscillating
Non-Oscillating
Thermal Protection
Auto
NEMA Plug Configuration
5-15P
Motor Enclosure
Open Air-Over
Number of Conductors
3
Oscillating
No
Number of Blades
3
Motor Insulation
Class A
Bearing Type
Sleeve
Mobile/Stationary
Stationary
Hz
60
Max. Ambient Temp.
104 Degrees F
Fan Mounting Location
Ceiling, Floor, Wall
Wire Guard Finish
Chrome Plated
Standards
cULus Listed E19455, OSHA compliant wire guards
Watts
150/140/130
Fan Style
Standard
Motor Type
Shaded pole
Application
People cooling
Guard Material
Steel
Motor RPM
1600/1400/1300
Operating Amps
1.3/1.2/1.0
CFM Low
2700
Housing Material
Steel
Frame Material
Steel
Wheeled Base
Stationary
Includes Remote Control
No
Color
Black
RPM
1600/1400/1300 RPM
Amps
1.3/1.2/1.0 A
Material
Steel
Product Type
Floor Fan

Description

Floor Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 20 in, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 150/140/130 W Watts, 1600/1400/1300 RPM RPM, Number of Blades 3, Fan, Length 24 In., 1.3/1.2/1.0 A Amps, Height 24 in, Width 24 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Black Painted Steel, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA compliant wire guards, Wall and Ceiling Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.