Dayton
Air Circulator 20" Non-Oscillating, 115VAC, 4700 CFM
Mfr # 4VAC3
Zoro # G2849226
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 4700 CFM
- Voltage 115VAC
- Number of Speeds 1
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-002)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLN2)
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- CONBRACO INDUSTRIES Gauge 1/2"Compgageglass12", W/Glass (20-251-00)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM (20933)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- DAYTON Pedestal Base 27" (1ZCP2)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- Dayton Air Circulators