This item is Discontinued.

Dayton Air Circulator Non-Oscillating, 115V AC 6RJU4

Air Circulator Non-Oscillating, 115V AC (Discontinued)

  • Mfr # 6RJU4
  • Zoro # G4105491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RJU4
Zoro #
G4105491
UPC #
-
Country of Origin
Mexico

Dimensions

Width
23 in
Height
23 in
Blade Dia.
20"
Shaft Dia.
1/2 in
Cord Length
10 ft.
Outside Dia.
23"
Max. Depth
12-1/4"

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V AC
Phase
1
Motor HP
1/2
Drive Type
Direct
Blade Material
Aluminum
Sound Level
76dBA
Item
Air Circulator
Mobile/Stationary
Stationary
Environmental Applications
Industrial
CFM Low
900
Air Velocity @ 40 Ft.
240/156
Motor Enclosure
Totally Enclosed Air-Over
Watts
248
Air Velocity (FPM) @ 60 Ft.
155/100
Air Velocity (FPM) @ 10 Ft.
900/585
Standards
UL, cUL, OSHA
Bearing Type
Ball
Full Load Amps
4.7
Application
Spot Cooling and People Cooling
Air Velocity (FPM) @ 40 Ft
240/156
Requires
Mounting Device
Operating Amps
6.4/0.22
Oscillating / Non-Oscillating
Non-Oscillating
Hz
60
CFM High
4700
Assembled
Yes
Oscillating
No
Air Velocity @ 10 Ft.
900/585
Air Velocity @ 20 Ft.
580/100
NEMA Plug Configuration
5-15P
Air Velocity @ 60 Ft.
155/100
Max. Ambient Temp.
104 Degrees F
Number of Conductors
3
Guard Material
Steel
Speeds
Variable
Wire Guard Finish
Gray Polyester Powder Coated
Air Velocity (FPM) @ 20 Ft.
580/100
Motor Insulation
Class B
Fan RPM
1075/750
Motor Type
DC Brushless
Motor RPM
Variable
Housing Material
Steel
Number of Blades
3
Thermal Protection
Auto

Description

High Efficiency Air Circulator, Blade Dia. 20 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 4700, CFM Low 900, Air Velocity @ 20 Ft. 580/100, Motor HP 1/2, Motor RPM Variable, Operating Amps 6.4/0.22, Fan RPM 1075/750, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 248, Motor Type DC Brushless, Drive Type Direct, Outside Dia. 23 In., Height 23 in, Width 23 in, Max. Depth 12-1/4 In., Cord Length 10 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.