This item is Discontinued.

Dayton Air Circulator Non-Oscillating, 115V AC 6RJU5

Air Circulator Non-Oscillating, 115V AC (Discontinued)

  • Mfr # 6RJU5
  • Zoro # G4142887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RJU5
Zoro #
G4142887
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
10 ft.
Max. Depth
12-1/4"
Width
27 in
Shaft Dia.
1/2 in
Blade Dia.
24"
Outside Dia.
27"
Height
27 in

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V AC
Phase
1
Motor HP
1/2
Drive Type
Direct
Blade Material
Aluminum
Sound Level
74dBA
Item
Air Circulator
Oscillating
No
Standards
UL, cUL, OSHA
Full Load Amps
4.7
Fan RPM
1075/750
Air Velocity (FPM) @ 40 Ft
230/190
Assembled
Yes
Speeds
Variable
Thermal Protection
Auto
Motor Enclosure
Totally Enclosed Air-Over
Air Velocity @ 20 Ft.
570/100
Oscillating / Non-Oscillating
Non-Oscillating
Number of Conductors
3
Watts
248
Air Velocity (FPM) @ 10 Ft.
970/670
Mobile/Stationary
Stationary
Environmental Applications
Industrial
Motor RPM
Variable
Number of Blades
3
Max. Ambient Temp.
104 Degrees F
Wire Guard Finish
Gray Polyester Powder Coated
Application
Spot Cooling and People Cooling
Air Velocity (FPM) @ 60 Ft.
120/100
Guard Material
Steel
Requires
Mounting Device
Housing Material
Steel
Air Velocity @ 60 Ft.
120/100
CFM High
6100
CFM Low
1100
Bearing Type
Ball
NEMA Plug Configuration
5-15P
Hz
60
Air Velocity @ 10 Ft.
970/670
Motor Insulation
Class B
Air Velocity (FPM) @ 20 Ft.
570/100
Air Velocity @ 40 Ft.
230/190
Motor Type
DC Brushless
Operating Amps
6.4/0.22

Description

High Efficiency Air Circulator, Blade Dia. 24 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, CFM Low 1100, Air Velocity @ 20 Ft. 570/100, Motor HP 1/2, Motor RPM Variable, Operating Amps 6.4/0.22, Fan RPM 1075/750, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 248, Motor Type DC Brushless, Drive Type Direct, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 12-1/4 In., Cord Length 10 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.