This item is Discontinued.

Dayton Air Circulator Non-Oscillating, 115V AC 6RJU7

Air Circulator Non-Oscillating, 115V AC (Discontinued)

  • Mfr # 6RJU7
  • Zoro # G4221052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RJU7
Zoro #
G4221052
UPC #
-
Country of Origin
Unknown

Dimensions

Height
23 in
Max. Depth
12-1/4"
Shaft Dia.
1/2 in
Blade Dia.
20"
Width
23 in
Outside Dia.
23"

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V AC
Phase
1
Motor HP
1/2
Drive Type
Direct
Blade Material
Aluminum
Sound Level
76dBA
Item
Air Circulator
Air Velocity (FPM) @ 10 Ft.
900
Assembled
Yes
Motor Insulation
Class B
Motor Type
DC Brushless
Air Velocity (FPM) @ 20 Ft.
580/100
Oscillating / Non-Oscillating
Non-Oscillating
Bearing Type
Ball
Speeds
Variable
Environmental Applications
Industrial
Standards
UL, cUL, OSHA
Motor RPM
Variable
CFM High
4700
Full Load Amps
6.2
Housing Material
Steel
Air Velocity @ 10 Ft.
900
Air Velocity @ 60 Ft.
155
Includes
Variable Speed Controller
Oscillating
No
Wire Guard Finish
Gray Polyester Powder Coated
Air Velocity @ 20 Ft.
580/100
Hz
60
Air Velocity @ 40 Ft.
240
Number of Blades
3
Operating Amps
6.4/.22
Thermal Protection
Auto
Requires
Mounting Device
Air Velocity (FPM) @ 40 Ft
240
Guard Material
Steel
Mobile/Stationary
Stationary
Motor Enclosure
Open Dripproof
Watts
373
Air Velocity (FPM) @ 60 Ft.
155
Fan RPM
1550/300
Application
Spot Cooling and People Cooling
Max. Ambient Temp.
104 Degrees F

Description

High Efficiency Air Circulator, Blade Dia. 20 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 4700, Air Velocity @ 20 Ft. 580/100, Motor HP 1/2, Motor RPM Variable, Operating Amps 6.4/.22, Fan RPM 1550/300, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 373, Motor Type DC Brushless, Drive Type Direct, Outside Dia. 23 In., Height 23 in, Width 23 in, Max. Depth 12-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.