Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain Blower, 5250 FPM

  • Mfr # 6E816

  • Zoro # G2397482


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Width
35 in
Phase
3
Max. Mounting Height
12 ft
Number of Motors
1
Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6E816
Zoro #
G2397482
UPC #
190735360927
Country of Origin
Thailand

Dimensions

Width
35 in
Max. Mounting Height
12 ft
Height
10 3/4 in
Depth
11 in
Max. Door Width
5 ft
Overall Width
35 in
Overall Depth
11 in
Overall Height
10 3/4 in
Maximum Mounting Height
12 ft
Maximum Door Width
5 ft

Details

Item
Air Curtain Blower
Phase
3
Number of Motors
1
Voltage
208-230/460
For Use With
6E822-6E826 and 4YN98-4YN99 Air Curtain Cabinets
Hz
60
Air Delivery with 36-In. Cabinet
3,930 cfm
Includes
Quick Disconnect
Max. RPM
1,725 RPM
Max. Amps
1.17
Air Delivery with 38-In. Cabinet
4,150 cfm
Air Delivery with 60-In. Cabinet
6,550 cfm
Housing Material
Galvanized Steel
Motor HP
1 hp
Air Delivery with 48-In. Cabinet
5,240 cfm
Motor Type
Poly-Phase Induction
Air Velocity
5,250 fpm
Air Delivery with 42-In. Cabinet
4,585 cfm
Motor Enclosure
Totally Enclosed
Air Volume
5,070 cfm
Number of Speeds
2
Air Velocity @ Low Speed
3,150 fpm
Product Type
Air Curtain Blower Assembly
Airflow with 42 in Cabinet
4,585 cfm
Maximum Speed
1,725 RPM
Air Velocity @ High Speed
5,250 fpm
Housing Material Fabrication
Cold Rolled
Air Volume @ Low Speed
3,930 cfm
Airflow with 38 in Cabinet
4,150 cfm
Compatible with Brand
Dayton
Airflow with 60 in Cabinet
6,550 cfm
Full Load Current
3.20/1.75 A
Housing Finish
Galvanized
Airflow with 36 in Cabinet
3,930 cfm
Motor Horsepower
1 hp
Nameplate Voltage
208-230/460 V AC
Air Volume @ High Speed
6,550 cfm
Housing Material Gauge
24 ga
Airflow with 48 in Cabinet
5,240 cfm
Frequency
60 Hz

Description

Air Curtain Blower, Maximum Door Width 5 ft, Maximum Mounting Height 12 ft, Overall Width 35 in, Overall Height 10 3/4 in, Overall Depth 11 in, Airflow with 36 in Cabinet 3,930 cfm, Nameplate Voltage 208-230/460 V AC, Phase 3, Housing Material Galvanized Steel, Housing Material Gauge 24 ga, Number of Motors 1, Product Type Air Curtain Blower Assembly, Motor Horsepower 1 hp, Number of Speeds 2, Airflow with 38 in Cabinet 4,150 cfm, Airflow with 42 in Cabinet 4,585 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.