Shop DAYTON

Air Drum Pump, 4.76 gpm, 750 psi, 5:1

  • Mfr # 4AYD6
  • Zoro # G1895591

product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Action Type
Reciprocating Action
For Media Type
Automatic Transmission Fluid, Motor Oil
For Container Size
55 gal
Max. Flow Rate
4.8 gpm
Max. Viscosity
1,750 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4AYD6
Zoro #
G1895591
UPC #
190735321829
Country of Origin
India
Item
Air Drum Pump
Action Type
Reciprocating Action
For Media Type
Automatic Transmission Fluid, Motor Oil
Max. Flow Rate
4.8 gpm
Max. Viscosity
1,750 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Aluminum, Brass, Buna-N, Polyurethane, Steel, Turcite, Zinc
Includes Suction Tube
Yes
For Use With
High Viscosity Oils (Up to SAE 240 Oils) for Dispensing Up to 50 Meters Away
Discharge Tube Outlet OD
3/4 in FNPT
Self-Priming
Yes
Motor Enclosure
Motor Housing
Seal Material
Nitrile/Polyurethane/Turcite
Agency Compliance
CE
Adapter Type
Sliding Bung with 2" Drum Thread
Delivers
1750 cps
Max. Flow GPM
4.76 gpm
Adapter Material
Aluminum, Zinc
Max. Air Inlet (PSI)
145
Includes
Nipple
Motor Type
Air Operated
Type
Air Operated, 5:1 Oil Ratio
Metered
No
Includes Nozzle
No
Discharge Connection Type
FNPT
Max. Oil Flow
4.76 gpm
Includes Spout
No
For Container Type
Drum
Min. Air Pressure
30 psi
Power Source
Air
Includes Discharge Hose
No
Includes Bung Adapter
Yes
Max. Fluid Temp.
140 Degrees F
Max. Air Pressure
150 psi
Compatible Chemicals
Automatic Transmission Fluid, Motor Oil
Housing Material - Pumps
Aluminum, Brass, Steel
Not Recommended Chemicals
Antifreeze Coolant, Bleach, Deionized Water, Diesel Fuel, Ethanol, Fresh Water, Gasoline, Isopropanol, Lithium Grease, Methyl Ethyl Ketone, Salt Water
Max. Head - Pumps
26 ft
Gear Lube
NT
Pump Ratio
5:1
Max. Head Pressure
750 psi
Pressure Ratio
5:1
Housing Material
Aluminum/Brass/Steel
Minimum Air Pressure
30 psi
Wetted Material
Aluminum/Brass/Buna-N/Polyurethane/Steel/Turcite/Zinc
Maximum Head
26 ft
Air Inlet Connection Type
FNPT
Maximum Outlet Pressure
750 psi
Maximum Oil Flow
4.76 gpm
For SAE Viscosity Grade - Maximum
240
Meter Type Included
No Meter Included
Maximum Flow Rate
4.76 gpm
Maximum Fluid Temperature
140 Degrees F
Standards
CE
Maximum Viscosity
1,750 cps
Maximum Air Pressure
150 psi
Chemical Compatibility
Automatic Transmission Fluid, Motor Oil
Power Source - TS Only
Air
Power Source - old
Air

Dimensions

For Container Size
55 gal
Manufacturers Warranty Length
1 yr.
Suction Tube Length
37 in
Discharge Size FPT (In.)
3/4
Air Inlet Size
1/4 in FNPT
Air Outlet Size
1 3/8 in
Overall Height
2-1/2 in
Air Inlet Connection Size
1/4 in

Description

Air Drum Pump, Max. Air Pressure 150 psi, Spout Connection Size Not Applicable, Self-Priming Yes, Discharge Connection Type FNPT, Spout Length Not Applicable, Air Outlet Size 1 3/8 in, Includes Discharge Hose No, Motor Enclosure Motor Housing, Max. Viscosity 1,750 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Adapter Material Aluminum, Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.