This item is Discontinued.

Dayton Air Filter, 45 PPI, Fan Size 3-1/8In, PK5 4YD93

Air Filter, 45 PPI, Fan Size 3-1/8In, PK5 (Discontinued)

  • Mfr # 4YD93
  • Zoro # G1619816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YD93
Zoro #
G1619816
UPC #
190735338032
Country of Origin
China

Dimensions

Depth
1/8 in
Height
2 15/16 in
Width
2 15/16 in
Length (In.)
2.9"
For Fan Size (In.)
3-1/8
For Fan Size
3-1/8"

Details

Material
Polyurethane Foam
Item
Air Filter, 45 PPI
Fits Fan Shape
Square
Media Material
Polyurethane Foam
Radiator Connection
3 1/8 in
Product Type
Replacement Compact Axial Fan Filter Media

Description

Replacement Compact Axial Fan Filter Media, Radiator Connection 3 1/8 in, Media Material Polyurethane Foam, Fits Fan Shape Square, 2 15/16 in Height, 2 15/16 in Width, 1/8 in Depth, PPI Rating 45, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.