This item is Discontinued.

Dayton Air Filter, 45 PPI, Fan Size 4-11/16In, PK5 4YD84

Air Filter, 45 PPI, Fan Size 4-11/16In, PK5 (Discontinued)

  • Mfr # 4YD84
  • Zoro # G1114687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YD84
Zoro #
G1114687
UPC #
190735337943
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 9/16 in
For Fan Size (In.)
4-11/16
For Fan Size
4-11/16"

Details

Material
Polyurethane Foam
Item
Air Filter, 45 PPI
Fits Fan Shape
Square
Media Material
Polyurethane Foam
Radiator Connection
4 11/16 in

Description

Replacement Compact Axial Fan Filter Media, Radiator Connection 4 11/16 in, Media Material Polyurethane Foam, Fits Fan Shape Square, 4 9/16 in Height, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.