Zoro Homepage

Air Supply Plenum, 4" H, 14" W, 48" D

  • Mfr # 825DW6

  • Zoro # G112007451


product price: $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Depth
48 in
Compatible Manufacturer Model Number
20UD13
Overall Height
4 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825DW6
Zoro #
G112007451
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Height
4 in
Overall Width
14 in

Details

Item
Air Supply Plenum
Material
Stainless Steel
Compatible Manufacturer Model Number
20UD13

Description

Air Supply Plenum, Compatible Grainger Part Number 20UD13, Overall Height 4 in, Overall Width 14 in, Overall Depth 48 in, Compatible Manufacturer Model Number 20UD13, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.