Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Supply Plenum, 4" H, 14" W, 60" D

  • Mfr # 825DW7

  • Zoro # G612007470


product price: $711.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Compatible Manufacturer Model Number
20UD14
Overall Height
4 in
Overall Depth
60 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825DW7
Zoro #
G612007470
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
60 in
Overall Width
14 in

Details

Item
Air Supply Plenum
Material
Stainless Steel
Compatible Manufacturer Model Number
20UD14

Description

Air Supply Plenum, Compatible Grainger Part Number 20UD14, Overall Height 4 in, Overall Width 14 in, Overall Depth 60 in, Compatible Manufacturer Model Number 20UD14, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.