Zoro Homepage

Air Supply Plenum, 4" H, 14" W, 96" D

  • Mfr # 825DW3

  • Zoro # G012007438


product price: $1,042.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
4 in
Compatible Manufacturer Model Number
6KWL3
Overall Width
14 in
Overall Depth
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825DW3
Zoro #
G012007438
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
14 in
Overall Depth
96 in

Details

Item
Air Supply Plenum
Material
Stainless Steel
Compatible Manufacturer Model Number
6KWL3

Description

Air Supply Plenum, Compatible Grainger Part Number 6KWL3, Overall Height 4 in, Overall Width 14 in, Overall Depth 96 in, Compatible Manufacturer Model Number 6KWL3, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.