Shop DAYTON
See all product information
Create Account
AirFilter, 0.5625inD, 10.4375inH, 4.5inW
- Mfr # 2HPE3
- Zoro # G1780432
product price:Â
$
17.79
/ea
Key Features
Nominal Filter Size
4 5/8 x 1/2 x 10 1/2
Nominal Height
4 5/8"
Nominal Width
1/2"
Nominal Depth
10 1/2"
For Use With
2HPE1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2HPE3
- Zoro #
- G1780432
- UPC #
- 190735220665
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 4 5/8 x 1/2 x 10 1/2
- Nominal Height
- 4 5/8"
- Nominal Width
- 1/2"
- Nominal Depth
- 10 1/2"
- Actual Height
- 10 7/16 in
- Actual Width
- 4 1/2 in
- Actual Depth
- 9/16 in
Details
- For Use With
- 2HPE1
- Item
- Air Filter
- Frame Included
- Yes
- Filter Type
- Photocatalyst
- Number of Filters
- 1
- Includes Frame
- Frame Included
- Filters Down To
- Not Rated
- Filter Layer Type
- Carbon, Ti02 Filter
- Compatible Manufacturer Model Number
- 2HPE1
- Performance Rating
- Not Rated
- Filters Out
- Fumes, Ammonia, Aerosols, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone
- Number of Layers
- 2
- Media Material
- Activated Carbon, Titanium Dioxide
- Frame Material
- Paperboard
- Type
- TiO2 and Carbon
Description
Air Filter, Filter Type Photocatalyst, Performance Rating Not Rated, Actual Depth 9/16 in, Actual Height 10 7/16 in, Actual Width 4 1/2 in, Compatible Grainger Part Number 2HPE1, Compatible Manufacturer Model Number 2HPE1, Number of Filters 1, Media Material Activated Carbon, Titanium Dioxide, Filter Layer Type Carbon, Ti02 Filter, Nominal Depth 10 1/2 In., Nominal Height 4 5/8 In., Nominal Width 1/2 In., Filters Down To Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.