AirFilter, 1.125inD, 10.5625inH, 8.5625inW
- Mfr # 2HPC2
- Zoro # G1614575
product price:Â
$
21.49
/ea
Key Features
Nominal Filter Size
1 1/4 x 8 13/16 x 10 3/4
Nominal Height
1 1/4"
Nominal Width
8 13/16"
Nominal Depth
10 3/4"
For Use With
2HPB8, 2HPB9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2HPC2
- Zoro #
- G1614575
- UPC #
- 190735220528
- Country of Origin
- China
- For Use With
- 2HPB8, 2HPB9
- Item
- Air Filter
- Frame Included
- Yes
- Filter Efficiency
- 99.97 %
- Number of Filters
- 1
- Frame Material
- Paperboard
- Compatible Manufacturer Model Number
- 2HPB8, 2HPB9
- Filters Down To
- 0.3 micron
- Number of Layers
- 2
- Filter Type
- Pleated
- Filters Out
- Fumes, Ammonia, Bacteria, Aerosols, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses
- Media Material
- Activated Carbon
- Filter Layer Type
- Carbon
- Includes Frame
- Frame Included
- Performance Rating
- MERV 17
- Type
- HEPA and Carbon
Dimensions
- Nominal Filter Size
- 1 1/4 x 8 13/16 x 10 3/4
- Nominal Height
- 1 1/4"
- Nominal Width
- 8 13/16"
- Nominal Depth
- 10 3/4"
- Actual Width
- 8 9/16 in
- Actual Height
- 10 9/16 in
- Actual Depth
- 1 1/8 in
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 1 1/8 in, Actual Height 10 9/16 in, Actual Width 8 9/16 in, Compatible Grainger Part Number 2HPB8, 2HPB9, Compatible Manufacturer Model Number 2HPB8, 2HPB9, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 10 3/4 In., Nominal Height 1 1/4 In., Nominal Width 8 13/16 In., Filters Down To 0.3 micron
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.