Shop DAYTON

Alu 28.4"Dia, 27.2"H Roof Fan w.Motor

  • Mfr # 7A651
  • Zoro # G0321657

product price: 
$
1,502.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7A651
Zoro #
G0321657
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
2866
CFM @ 0.875-In. SP
2287
CFM @ 0.125-In. SP
2787
Mounting Location
Roof
CFM @ 0.375-In. SP
2634
Wheel Material
Aluminum
Drive Package Included
Yes
RPM
1545
Motor HP
3/4 hp
Recommended 8 In. Fixed Curb Item No.
4HX40
Sones @ 0.500-In. SP @ 5 Ft.
16.8
Max. BHP
0.78
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Speed Controllable
No
CFM @ 0.250-In. SP
2710
Sones @ 0.250-In. SP @ 5 Ft.
17.4
CFM @ 1.000-In. SP
2177
Housing Material
Aluminum
Assembled/Unassembled
Unassembled
Adj. 12 3/8"H Roof Curb Stock No.
3C437
Hz
60 Hz
Item
Centrifugal Downblast Roof Exhaust Fan
Motor Voltage
208V, 230V, 460V
Recommended 12 In. Fixed Curb Item No.
4HX48
Sones @ 0.125-In. SP @ 5 Ft.
18.0
CFM @ 0.500-In. SP
2556
Wheel Type
Backward Inclined
Max. Inlet Temp.
180 Degrees
CFM @ 0.625-In. SP
2476
Drive Type
Belt Drive
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.750-In. SP
2384
CFM @ 1.250-In. SP
1890
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Phase
3
Bearing Type
Sealed Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Motor Horsepower
3/4 hp
Compatible Curb Manufacturer Part Number
2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
Airflow @ 0.000 in SP
2,866 cfm
Base Shape
Square
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
2,556 cfm
Exhaust Airflow @ 0.375 in SP
2,634 cfm
Exhaust Airflow @ 0.250 in SP
2,710 cfm
Application
Industrial and Commercial Applications
Maximum Inlet Air Temperature
180 Degrees F
Includes Drive Package
Yes
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.125 in SP
2,787 cfm
Maximum Static Pressure
1 1/4 in wc
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Sound Level
14.7 sones @ 1.000 in SP and 5 ft, 14.7 sones @ 1.250 in SP and 5 ft, 14.8 sones @ 0.875 in SP and 5 ft, 14.9 sones @ 0.750 in SP and 5 ft, 15.9 sones @ 0.625 in SP and 5 ft, 16.8 sones @ 0.500 in SP and 5 ft, 17.1 sones @ 0.375 in SP and 5 ft, 17.4 sones @ 0.250 in SP and 5 ft, 17.6 sones @ 0.000 in SP and 5 ft, 18.0 sones @ 0.125 in SP and 5 ft
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
2,866 cfm
Housing Material Fabrication
Spun
Nameplate Voltage
208-230/440V AC
Mount Type
Roof Curb
Spark Resistant Construction Type
A
Includes Motor
Yes
Maximum Fan Speed
1,545 RPM
Electrical Connection
Power Cord
Frequency
60 Hz
Motor Location
Out of Airstream
Assembly
Unassembled
Brake Horsepower
39/50 hp
Safety Features
Birdscreen, Windband
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Overall Dia.
28 3/8 in
Shaft Dia. Wheel End
3/4 in
Dimension B
28 3/8 in
Base Height
1 3/4 in
Wheel Dia.
14 3/4 in
Base Width
26 in
Dimension C
25 3/8 in
Base Length
26 in
Overall Height
27 1/8 in
Dimension A
26 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension D
4 in
Overall Width
28 3/8 in
Wheel Diameter
14 3/4 in
Propeller Shaft Diameter
3/4 in
Overall Length
28 3/8 in
Housing Length
28.4 in
Damper Size
19 x 19 in
Overall Diameter
28 3/8 in
Housing Width
28.4 in
Wire Rope Length
28 3/8 in
Length
28 3/8 in
Fits Chest Size
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 208-230/440V AC, Phase 3, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 2,866 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.