Shop DAYTON

Alu 28.4"Dia, 27.2"H Roof Fan w.Motor

  • Mfr # 7AU65
  • Zoro # G1252203

product price: 
$
1,137.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AU65
Zoro #
G1252203
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
1866
Sones @ 0.250-In. SP @ 5 Ft.
12.8
CFM @ 0.375-In. SP
1637
Includes
Drive Package, NEMA 1 Junction Box
Max. Inlet Temp.
180 Degrees
Wheel Material
Aluminum
Drive Package Included
Yes
Housing Material
Aluminum
CFM @ 0.500-In. SP
1545
Phase
1
Item
Centrifugal Downblast Roof Exhaust Fan
Sones @ 0.125-In. SP @ 5 Ft.
12.8
Speed Controllable
No
CFM @ 0.625-In. SP
1435
Hz
60 Hz
CFM @ 0.125-In. SP
1794
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Motor Voltage
115V, 208V, 230V
Mounting Location
Roof
Drive Type
Belt Drive
Recommended 12 In. Fixed Curb Item No.
4HX47
Recommended 8 In. Fixed Curb Item No.
4HX39
Max. BHP
0.26
Max. Operating Amps
4.6/2.2-2.3
RPM
1315
Adj. 6 3/8"H Roof Curb Stock No.
4c453
CFM @ 0.875-In. SP
1116
CFM @ 0.750-In. SP
1305
Wheel Type
Backward Inclined
Sones @ 0.500-In. SP @ 5 Ft.
11.7
CFM @ 0.250-In. SP
1718
Motor HP
1/4 hp
Assembled/Unassembled
Unassembled
Adj. 12 3/8"H Roof Curb Stock No.
4C670
Bearing Type
Sealed Pillow Block
Standards
AMCA Sound and Air, NEMA, UL/cUL 705
Sound Level
10.4 sones @ 0.875 in SP and 5 ft, 10.9 sones @ 0.750 in SP and 5 ft, 11.2 sones @ 0.625 in SP and 5 ft, 11.7 sones @ 0.500 in SP and 5 ft, 12.1 sones @ 0.375 in SP and 5 ft, 12.5 sones @ 0.250 in SP and 5 ft, 12.8 sones @ 0.125 in SP and 5 ft, 13.2 sones @ 0.000 in SP and 5 ft
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.375 in SP
1,637 cfm
Maximum Inlet Air Temperature
180 Degrees F
Exhaust Airflow @ 0.500 in SP
1,545 cfm
Assembly
Unassembled
Mount Type
Roof Curb
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
Resistance Properties
Weather Resistant
Electrical Connection
Power Cord
Exhaust Airflow @ 0.125 in SP
1,794 cfm
For Air Type
Clean Air
Frequency
60 Hz
Brake Horsepower
13/50 hp
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
1,718 cfm
Motor Speed
1,725 RPM
Maximum Fan Speed
1,315 RPM
Base Shape
Square
Compatible Curb Manufacturer Part Number
2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47
Exhaust Airflow @ 0.000 in SP
1,866 cfm
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Motor Horsepower
1/4 hp
Airflow @ 0.000 in SP
1,866 cfm
Motor Location
Out of Airstream
Safety Features
Birdscreen, Windband
Current
4.6/2.2 to 2.3 A
Application
Industrial and Commercial Applications
Maximum Static Pressure
7/8 in wc
Includes Drive Package
Yes
Includes Motor
Yes
High-Efficiency Motor
No

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Dimension D
4 in
Shaft Dia. Wheel End
3/4 in
Base Height
1 3/4 in
Dimension B
28 3/8 in
Base Square Size - Roof Ventilators
22" x 22"
Dimension C
25 3/8 in
Dimension A
22 in
Base Width
22 in
Base Length
22 in
Overall Dia.
28 3/8 in
Wheel Dia.
13-3/4 in
Overall Height
27 1/8 in
Wheel Diameter
13 3/4 in
Overall Width
28 3/8 in
Damper Size
15 x 15 in
Overall Diameter
28 3/8 in
Housing Width
28.4 in
Overall Length
28 3/8 in
Housing Length
28.4 in
Propeller Shaft Diameter
3/4 in
Wire Rope Length
28 3/8 in
Length
28 3/8 in
Fits Chest Size
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,866 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.