Shop VEVOR
See all product information
Create Account
Solar Attic Fan Solar Roof Exhaust Fan 42 W 2800 CFM with Remote Control
- Mfr # JBSF-320G
- Zoro # G223372165
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Dome Material
Aluminum Alloy
Item - Roof Ventilators
Building Roof Vent
Watts
42 W
Height
10.04 in
RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBSF-320G
- Zoro #
- G223372165
- UPC #
- 840349902791
- Country of Origin
- China
- Dome Material
- Aluminum Alloy
- Item - Roof Ventilators
- Building Roof Vent
- Watts
- 42 W
- RPM
- 1,500 RPM
- Voltage
- 110 V
Dimensions
- Height
- 10.04 in
Description
VEVOR Solar Attic Fan, 42 W, 2800 CFM Large Air Flow Solar Roof Vent Fan, Low Noise and Weatherproof with 110V Smart Adapter, Ideal for Home, Greenhouse, Garage, Shop, RV, FCC Listed MPPT Solar Powered High Performance Extra Adapter Convenient Remote Control Adjustable Angle Roof-mounted Airflow: 1230 CFM,Speed: 1500 r/min,Power Cord: 9.84 ft / 2.9 m,Noise:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.