Shop DAYTON

Alu 35.4"Dia, 34.75"H Roof Fan w.Motor

  • Mfr # 7AT28
  • Zoro # G0400671

product price: 
$
1,747.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT28
Zoro #
G0400671
UPC #
00190735342848
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
4477
CFM @ 1.250-In. SP
2841
CFM @ 0.250-In. SP
4224
CFM @ 0.375-In. SP
4108
Drive Type
Belt Drive
Max. Operating Amps
3.6-3.8/1.9
CFM @ 0.875-In. SP
3515
Mounting Location
wall
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.625-In. SP
3904
Hz
60 Hz
CFM @ 0.125-In. SP
4348
Drive Package Included
Yes
Motor Voltage
208V, 230V, 460V
CFM @ 0.750-In. SP
3703
RPM
1185
Motor HP
1 hp
Housing Material
Aluminum
Speed Controllable
No
CFM @ 1.000-In. SP
3336
Sones @ 0.500-In. SP @ 5 Ft.
16.5
Standards
AMCA Sound and Air, UL/cUL 762
Max. BHP
1.04
Phase
3
Sones @ 0.250-In. SP @ 5 Ft.
17.1
CFM @ 0.500-In. SP
4005
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Wheel Material
Aluminum
Max. Inlet Temp.
300 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
17.9
Wheel Type
Backward Inclined
Maximum Inlet Air Temperature
300 Degrees F
Current
3.6 to 3.8/1.9 A
Housing Material Fabrication
Spun
Includes Motor
Yes
Base Shape
Round
Exhaust Airflow @ 0.125 in SP
4,348 cfm
Brake Horsepower
1 1/25 hp
Sound Level
16.5 sones @ 0.500 in SP and 5 ft, 17.1 sones @ 0.250 in SP and 5 ft, 17.9 sones @ 0.125 in SP and 5 ft
Electrical Connection
Power Cord
Motor Speed
1,185 RPM
Frequency
60 Hz
Includes Drive Package
Yes
Motor Horsepower
1 hp
Spark Resistant Construction Type
A
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Exhaust Airflow @ 0.375 in SP
4,108 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Assembly
Unassembled
For Air Type
Kitchen Air
Airflow @ 0.000 in SP
4,477 cfm
Nameplate Voltage
208-230/460V AC
Safety Features
Fully Rolled Windband
Maximum Fan Speed
1,185 RPM
Exhaust Airflow @ 0.250 in SP
4,224 cfm
Resistance Properties
Spark Resistant
High-Efficiency Motor
No
Maximum Static Pressure
1 1/4 in wc
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
No
Motor Location
Out of Airstream
Exhaust Airflow @ 0.500 in SP
4,005 cfm
Exhaust Airflow @ 0.000 in SP
4,477 cfm

Dimensions

Base Size - Roof Ventilators
27 3/4 in dia
Dimension A
27 3/4 in
Wheel Dia.
18 1/2 in
Dimension D
21 in
Dimension C
34 3/4 in
Shaft Dia. Wheel End
3/4 in
Dimension B
35 3/8 in
Recommended Damper Size (In.)
17 x 17
Overall Height
34 3/4 in
Dimension E
25 in
Overall Dia.
35 3/8 in
Base Square Size - Roof Ventilators
27-3/4" dia.
Overall Diameter
35 3/8 in
Housing Width
35.4 in
Housing Length
35.4 in
Wheel Diameter
18 1/2 in
Damper Size
17 x 17 in
Propeller Shaft Diameter
3/4 in
Base Diameter
27 3/4 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,477 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.