Shop DAYTON

Alu 25"Dia, 25.5"H Roof Fan w.Motor

  • Mfr # 6KWK4
  • Zoro # G3634766

product price: 
$
540.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6KWK4
Zoro #
G3634766
UPC #
190735367100
Country of Origin
United States
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/8 hp
CFM @ 0.000-In. SP
431
Drive Type
Direct Drive
Max. BHP
0.26/0.35/0.48 hp
Adj. 6 3/8"H Roof Curb Stock No.
4c453
Agency Compliance
AMCA Sound & Air, CSA Certified Motor, UL/cUL 705
Phase
1
Hz
60 Hz
Wheel Material
Aluminum
Housing Material
Aluminum
Assembled/Unassembled
Assembled
Max. Operating Amps
2.1
CFM @ 0.250-In. SP
216
Sones @ 0.125-In. SP @ 5 Ft.
3.7
Speed Control
48C172
Motor Voltage
115V
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
3.4
Recommended 8 In. Fixed Curb Item No.
4HX39
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Wheel Type
Backward Inclined
Item
Centrifugal Downblast Roof Exhaust Fan
Includes
NEMA 1 Junction Box
CFM @ 0.125-In. SP
358
Mounting Location
Roof
RPM
860
Recommended 12 In. Fixed Curb Item No.
2RB76
Motor HP
1/8 hp
Speed Controllable
Variable Speed
Max. Inlet Temp.
130 Degrees
Standards
AMCA Sound and Air, CSA, UL/cUL 705
Features
Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
Application
Industrial and Commercial Applications
Exhaust Airflow @ 0.125 in SP
358 cfm
Nameplate Voltage
115V AC
Motor Speed
860 RPM
Compatible Speed Control
48C172
Base Shape
Square
Sound Level
3.4 sones @ 0.250 in SP and 5 ft, 3.7 sones @ 0.125 in SP and 5 ft, 4.0 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
216 cfm
For High-Static Pressure Applications
No
Frequency
60 Hz
High-Efficiency Motor
No
Includes Motor
Yes
Maximum Inlet Air Temperature
130 Degrees F
Motor Horsepower
1/8 hp
Includes Drive Package
Yes
Mount Type
Roof Curb
Spark Resistant Construction Type
A
For Air Type
Clean Air
Maximum Ambient Temperature
130 Degrees F
Maximum Fan Speed
860 RPM
Airflow @ 0.000 in SP
431 cfm
Maximum Static Pressure
1/4 in wc
Current
2 A
Assembly
Assembled
Safety Features
Birdscreen, Windband
Electrical Connection
Power Cord
Brake Horsepower
1/50 hp
Exhaust Airflow @ 0.000 in SP
431 cfm
Mounting Orientation
Vertical
Housing Material Fabrication
Spun
Compatible Curb Manufacturer Part Number
2RB76, 2ZV82, 4C453, 4HX39

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Wheel Dia.
11 in
Dimension B
24 3/8 in
Dimension C
23 3/4 in
Base Square Size - Roof Ventilators
22" x 22"
Base Height
1 3/4 in
Dimension A
22 in
Overall Height
25 1/2 in
Shaft Dia. Wheel End
1/2 in
Base Length
22 in
Base Width
22 in
Dimension D
4 3/8 in
Overall Dia.
24 3/8 in
Overall Width
24 3/8 in
Overall Length
24 3/8 in
Propeller Shaft Diameter
1/2 in
Damper Size
15 x 15 in
Housing Width
24.4 in
Housing Length
24.4 in
Cutout Length
17.5 in
Overall Diameter
24 3/8 in
Wheel Diameter
11 in
Cutout Size
17.5 in L x 17.5 in W
Wire Rope Length
24 3/8 in
Length
24 3/8 in
Fits Chest Size
Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Exhaust Airflow @ 0.000 in SP 431 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/4 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.