Alu 35.4"Dia, 34.75"H Roof Fan w.Motor

  • Mfr # 7AT42

  • Zoro # G3310124


product price:  $655.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AT42
Zoro #
G3310124
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
27 3/4 in dia
Dimension B
35 3/8 in
Shaft Dia. Wheel End
3/4 in
Dimension A
27 3/4 in
Dimension D
21 in
Dimension C
34 3/4 in
Overall Height
34 3/4 in
Wheel Dia.
21 1/4 in
Dimension E
25 in
Recommended Damper Size (In.)
17 x 17
Overall Dia.
35 3/8 in
Base Square Size - Roof Ventilators
27-3/4" dia.
Wheel Diameter
21 1/4 in
Base Diameter
27 3/4 in
Overall Diameter
35 3/8 in
Housing Length
35.4 in
Propeller Shaft Diameter
3/4 in
Damper Size
17 x 17 in
Housing Width
35.4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
CFM @ 0.000-In. SP
6806
RPM
1210
CFM @ 0.875-In. SP
5562
CFM @ 0.750-In. SP
5748
Mounting Location
wall
CFM @ 1.75-In. SP
3365
Standards
AMCA Sound and Air, UL/cUL 762
Motor HP
2
Drive Type
Belt Drive
Max. BHP
2.10
Speed Controllable
No
Hz
60
Motor Voltage
208/230/460
Drive Package Included
Yes
Assembled/Unassembled
Unassembled
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Sones @ 0.500-In. SP @ 5 Ft.
22
CFM @ 0.250-In. SP
6451
Phase
3
CFM @ 0.375-In. SP
6279
Bearing Type
Regreasable Pillow Block
CFM @ 1.000-In. SP
5350
Sones @ 0.250-In. SP @ 5 Ft.
23
Item
Centrifugal Upblast Roof Exhaust Fan
Wheel Material
Aluminum
CFM @ 1.250-In. SP
4892
Sones @ 0.125-In. SP @ 5 Ft.
24
CFM @ 0.500-In. SP
6108
CFM @ 0.625-In. SP
5933
CFM @ 1.500-In. SP
4289
Max. Operating Amps
6.1-5.5/2.8
Housing Material
Aluminum
Max. Inlet Temp.
300 Degrees F
CFM @ 0.125-In. SP
6628
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.375 in SP
6,279 cfm
Exhaust Airflow @ 0.000 in SP
6,806 cfm
Motor Horsepower
2 hp
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
6,108 cfm
Exhaust Airflow @ 0.125 in SP
6,628 cfm
Maximum Inlet Air Temperature
300 Degrees F
Frequency
60 Hz
Resistance Properties
Spark Resistant
Electrical Connection
Power Cord
Exhaust Airflow @ 0.250 in SP
6,451 cfm
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
6,806 cfm
Maximum Static Pressure
1 3/4 in wc
High-Efficiency Motor
No
Motor Speed
1,210 RPM
Spark Resistant Construction Type
A
Maximum Fan Speed
1,210 RPM
Sound Level
22 sones @ 0.500 in SP and 5 ft, 23 sones @ 0.250 in SP and 5 ft, 24 sones @ 0.125 in SP and 5 ft
Includes Drive Package
Yes
Base Shape
Round
Assembly
Unassembled
Motor Enclosure
Open Dripproof
For Air Type
Kitchen Air
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Application
Industrial and Commercial Buildings, Restaurants, Schools
Current
6.0 to 5.8/2.9 A
Nameplate Voltage
208-230/460V AC
For High-Static Pressure Applications
No
Motor Location
Out of Airstream
Brake Horsepower
2 1/10 hp
Safety Features
Fully Rolled Windband

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,806 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.