Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT63
  • Zoro # G2834797
product price: 
$
2,195.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT63
Zoro #
G2834797
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
1 1/2 hp
CFM @ 0.000-In. SP
7660
Max. Operating Amps
4.8-4.8/2.4
Motor Voltage
208V, 230V, 460V
CFM @ 0.500-In. SP
6615
Max. BHP
1.57
CFM @ 0.750-In. SP
6002
Housing Material
Aluminum
Sones @ 0.500-In. SP @ 5 Ft.
17.6
Drive Package Included
Yes
Max. Inlet Temp.
300 Degrees F
RPM
845
Drive Type
Belt Drive
Phase
3
Mounting Location
wall
Motor HP
1 1/2 hp
Assembled/Unassembled
Unassembled
Sones @ 0.125-In. SP @ 5 Ft.
19.0
CFM @ 0.625-In. SP
6304
CFM @ 0.125-In. SP
7400
Wheel Material
Aluminum
Sones @ 0.250-In. SP @ 5 Ft.
18.6
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.375-In. SP
6947
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
CFM @ 1.000-In. SP
5282
Hz
60 Hz
Speed Controllable
No
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.875-In. SP
5656
Bearing Type
Regreasable Pillow Block
CFM @ 0.250-In. SP
7184
Wheel Type
Backward Inclined
Includes Motor
Yes
Sound Level
17.6 sones @ 0.500 in SP and 5 ft, 18.6 sones @ 0.250 in SP and 5 ft, 19.0 sones @ 0.125 in SP and 5 ft
Airflow @ 0.000 in SP
7,660 cfm
Assembly
Unassembled
Brake Horsepower
1 57/100 hp
Motor Location
Out of Airstream
Exhaust Airflow @ 0.125 in SP
7,400 cfm
Exhaust Airflow @ 0.250 in SP
7,184 cfm
High-Efficiency Motor
No
Electrical Connection
Power Cord
Application
Industrial and Commercial Buildings, Restaurants, Schools
Base Shape
Round
Exhaust Airflow @ 0.375 in SP
6,947 cfm
Motor Enclosure
Open Dripproof
Resistance Properties
Spark Resistant
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
6,615 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
7,660 cfm
Motor Speed
845 RPM
Maximum Static Pressure
1 in wc
Current
4.8 to 4.8/2.4 A
Motor Horsepower
1 1/2 hp
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Safety Features
Fully Rolled Windband
For High-Static Pressure Applications
No
Maximum Fan Speed
845 RPM
Maximum Inlet Air Temperature
300 Degrees F
For Air Type
Kitchen Air
Spark Resistant Construction Type
A
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Overall Dia.
42 3/4 in
Dimension A
31 1/4 in
Overall Height
39 1/2 in
Dimension E
28 3/8 in
Shaft Dia. Wheel End
1 in
Wheel Dia.
24 1/2 in
Dimension D
25 1/2 in
Dimension C
39 1/2 in
Recommended Damper Size (In.)
20 x 20
Base Square Size - Roof Ventilators
31-1/4" dia.
Dimension B
42 3/4 in
Wheel Diameter
24 1/2 in
Base Diameter
31 1/4 in
Housing Length
42.8 in
Damper Size
20 x 20 in
Overall Diameter
42 3/4 in
Housing Width
42.8 in
Propeller Shaft Diameter
1 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 7,660 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews