Alu 83"Dia, 52.5"H Roof Fan w.Motor

  • Mfr # 7A585
  • Zoro # G1381615
product price: 
$
7,193.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7A585
Zoro #
G1381615
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
64 in x 64 in
Dimension B
83 in
Base Height
1 3/4 in
Dimension C
50 75/100 in
Base Square Size - Roof Ventilators
64" x 64"
Wheel Dia.
50 in
Dimension A
64 in
Overall Height
52 1/2 in
Base Width
64 in
Overall Dia.
83 in
Shaft Dia. Wheel End
1 1/4 in
Base Length
64 in
Dimension D
14 5/10 in
Overall Width
83 in
Wheel Diameter
50 in
Housing Width
83 in
Housing Length
83 in
Overall Length
83 in
Propeller Shaft Diameter
1 1/4 in
Overall Diameter
83 in
Damper Size
50 x 50 in
Wire Rope Length
83 in
Length
83 in
Fits Chest Size
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
17,245
Wheel Material
Aluminum
Recommended 8 In. Fixed Curb Item No.
4YY76
Drive Package Included
Yes
CFM @ 0.125-In. SP
14,939
RPM
214
Speed Controllable
No
Adj. 6 3/8"H Roof Curb Stock No.
3C216
Phase
1
Item
Centrifugal Downblast Roof Exhaust Fan
Sones @ 0.125-In. SP @ 5 Ft.
9.1
Adj. 12 3/8"H Roof Curb Stock No.
1VN43
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Max. BHP
1.04
Hz
60 Hz
Motor HP
1 hp
Wheel Type
Backward Inclined
CFM @ 0.250-In. SP
12,242
Mounting Location
Roof
Motor Voltage
115V, 208V, 230V
Housing Material
Aluminum
Includes
Drive Package, NEMA 1 Junction Box
Sones @ 0.250-In. SP @ 5 Ft.
8.7
Recommended 12 In. Fixed Curb Item No.
4YY77
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Max. Inlet Temp.
180 Degrees
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Frequency
60 Hz
Application
Industrial and Commercial Applications
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
14,939 cfm
Airflow @ 0.000 in SP
17,245 cfm
Electrical Connection
Power Cord
Includes Motor
Yes
Spark Resistant Construction Type
A
Motor Horsepower
1 hp
Includes Drive Package
Yes
Maximum Inlet Air Temperature
180 Degrees F
Resistance Properties
Weather Resistant
Motor Location
Out of Airstream
Brake Horsepower
1 1/25 hp
Housing Material Fabrication
Spun
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure
Exhaust Airflow @ 0.000 in SP
17,245 cfm
Maximum Static Pressure
1/4 in wc
Compatible Curb Manufacturer Part Number
1VN43, 2RB83, 2ZV87, 4YY76, 4YY77
Safety Features
Birdscreen, Windband
Nameplate Voltage
115/208-230V AC
Base Shape
Square
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.250 in SP
12,242 cfm
Sound Level
8.7 sones @ 0.250 in SP and 5 ft, 9.1 sones @ 0.125 in SP and 5 ft, 9.7 sones @ 0.000 in SP and 5 ft
Motor Speed
1,725 RPM
Mount Type
Roof Curb
For Air Type
Clean Air
For High-Static Pressure Applications
No
Current
13.6/6.9 to 6.9 A
High-Efficiency Motor
No
Maximum Fan Speed
214 RPM

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 50 in, Base Diameter Not Applicable, Base Length 64 in, Base Width 64 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 17,245 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/4 in wc

Ratings & reviews