This item is Discontinued.

Dayton Aluminum 16.5"D, 31.5"H Roof Fan w.Motor 56JN82

Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (Discontinued)

  • Mfr # 56JN82
  • Zoro # G8643808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN82
Zoro #
G8643808
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Wheel Dia.
16 3/4 in
Overall Height
31 1/2 in
Base Length
26 in
Base Width
26 in
Wheel Diameter
16 1/2 in
Base Dimension
26 in Square

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
2472
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Speed Controllable
Yes
Assembled/Unassembled
Assembled
Drive Type
Direct Drive
Phase
1
Standards
AMCA Sound and Air, UL/cUL 762
Wheel Material
Aluminum
Includes Motor
Yes
Base Shape
Square
Exhaust Airflow @ 0.500 in SP - Range
0 to 1,999 cfm
Nameplate Voltage
115V AC
For Air Type
Kitchen Air
Maximum Static Pressure
1/2 in wc
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.000 in SP - Range
2,000 to 4,999 cfm
Nominal Voltage
115V AC
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.000 in SP
2,472 cfm
Wheel & Housing Material
Aluminum / Aluminum
Grease Capacity
Standard Grease
Motor Efficiency
Standard Motor
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
1,680 cfm
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Motor Location
Out of Airstream
Exhaust Airflow @ 0.000 in. SP - Range
2,000 to 4,999 cfm
Motor Horsepower
1/4 hp
Motor Enclosure Design
Open Dripproof (ODP)
Includes Drive Package
Yes
Assembly
Assembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,472 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.