This item is Discontinued.

Dayton Aluminum 36"Dia, 31.5"H Roof Fan w.Motor 56JN98

Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (Discontinued)

  • Mfr # 56JN98
  • Zoro # G8643850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN98
Zoro #
G8643850
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/8 in
Wheel Diameter
18 1/2 in
Base Dimension
30 in Square
Overall Diameter
35 3/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
CFM @ 0.000-In. SP
4477
Assembled/Unassembled
Assembled
Phase
1
Includes
NEMA 1 Junction Box
Wheel Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
For Air Type
Kitchen Air
Grease Capacity
Standard Grease
Exhaust Airflow @ 0.500 in SP - Range
2,000 to 4,999 cfm
Exhaust Airflow @ 0.000 in SP - Range
2,000 to 4,999 cfm
Airflow @ 0.000 in SP
4,477 cfm
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.500 in SP
4,005 cfm
For High-Static Pressure Applications
No
Motor Efficiency
Standard Motor
Nominal Voltage
115/208-230V AC
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
4,477 cfm
Maximum Static Pressure
1 1/4 in wc
High-Efficiency Motor
No
Assembly
Assembled
Includes Motor
Yes
Includes Drive Package
Yes
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure Design
Open Dripproof (ODP)
Exhaust Airflow @ 0.000 in. SP - Range
2,000 to 4,999 cfm
Motor Enclosure
Open Dripproof
Mounting Orientation
Horizontal, Vertical
Application
Industrial and Commercial Buildings, Restaurants, Schools
Wheel & Housing Material
Aluminum / Aluminum
Motor Location
Out of Airstream
Motor Horsepower
1 hp
Mount Type
Roof Curb

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,477 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.