This item is Discontinued.

Dayton Aluminum "Dia, 30.4"H Roof Fan w.Motor 56JN88

Aluminum "Dia, 30.4"H Roof Fan w.Motor (Discontinued)

  • Mfr # 56JN88
  • Zoro # G8643878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN88
Zoro #
G8643878
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Base Length
30 in
Wheel Dia.
18 1/2 in
Overall Height
30 3/8 in
Base Width
30 in
Base Dimension
30 in Square
Wheel Diameter
18 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3249
Assembled/Unassembled
Assembled
Wheel Material
Aluminum
Phase
1
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Speed Controllable
Yes
Standards
AMCA Sound and Air, UL/cUL 762
Drive Type
Direct Drive
Motor Efficiency
Standard Motor
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
3,249 cfm
Exhaust Airflow @ 0.000 in SP - Range
2,000 to 4,999 cfm
Exhaust Airflow @ 0.500 in SP - Range
2,000 to 4,999 cfm
Includes Motor
Yes
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
2,474 cfm
Motor Location
Out of Airstream
Grease Capacity
Standard Grease
Exhaust Airflow @ 0.000 in. SP - Range
2,000 to 4,999 cfm
Motor Enclosure Design
Open Dripproof (ODP)
Nominal Voltage
115/230V AC
Includes Drive Package
Yes
High-Efficiency Motor
No
Wheel & Housing Material
Aluminum / Aluminum
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
300 Degrees F
Motor Horsepower
1 hp
Maximum Static Pressure
1/2 in wc
Application
Industrial and Commercial Buildings, Restaurants, Schools
Nameplate Voltage
115/230V AC
For Air Type
Kitchen Air
Motor Enclosure
Open Dripproof

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,249 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.