This item is Discontinued.

Dayton Aluminum "Dia, 31.5"H Roof Fan w.Motor 56JN78

Aluminum "Dia, 31.5"H Roof Fan w.Motor (Discontinued)

  • Mfr # 56JN78
  • Zoro # G2780133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN78
Zoro #
G2780133
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
14 5/8 in
Base Dimension
26 in Square

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
Variable
Speed Controllable
Yes
Wheel Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Assembled/Unassembled
Assembled
Phase
1
Wheel & Housing Material
Aluminum / Aluminum
Motor Enclosure Design
Open Dripproof (ODP)
Includes Motor
Yes
Exhaust Airflow @ 0.000 in. SP - Range
0 to 1,999 cfm
Nameplate Voltage
115/208-230V AC
Maximum Static Pressure
2 3/4 in wc
High-Efficiency Motor
Yes
Motor Horsepower
3/4 hp
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.000 in SP - Range
0 to 1,999 cfm
Exhaust Airflow @ 0.000 in SP
1,669 cfm
Exhaust Airflow @ 0.500 in SP
1,669 cfm
For Air Type
Kitchen Air
Motor Location
Out of Airstream
Grease Capacity
Standard Grease
Motor Enclosure
Open Dripproof
Base Shape
Square
Includes Drive Package
Yes
Application
Industrial and Commercial Buildings, Restaurants, Schools
Nominal Voltage
115/208-230V AC
Motor Efficiency
High-Efficiency Motor
Exhaust Airflow @ 0.500 in SP - Range
0 to 1,999 cfm
For High-Static Pressure Applications
Yes
Assembly
Assembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 2 3/4 in wc, Exhaust Airflow @ 0.000 in SP 1,669 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.