This item is Discontinued.

Dayton Aluminum "Dia, 31.5"H Roof Fan w.Motor 56JN83

Aluminum "Dia, 31.5"H Roof Fan w.Motor (Discontinued)

  • Mfr # 56JN83
  • Zoro # G2780544
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN83
Zoro #
G2780544
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
16 5/8 in
Base Dimension
26 in Square

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
Variable
Wheel Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Speed Controllable
Yes
Phase
1
Assembled/Unassembled
Assembled
Maximum Static Pressure
1 3/4 in wc
Motor Location
Out of Airstream
Motor Enclosure Design
Open Dripproof (ODP)
Exhaust Airflow @ 0.000 in. SP - Range
2,000 to 4,999 cfm
Exhaust Airflow @ 0.500 in SP - Range
2,000 to 4,999 cfm
Motor Efficiency
High-Efficiency Motor
Includes Drive Package
Yes
Nominal Voltage
115V AC
Exhaust Airflow @ 0.000 in SP - Range
2,000 to 4,999 cfm
For Air Type
Kitchen Air
Base Shape
Square
Grease Capacity
Standard Grease
For High-Static Pressure Applications
Yes
Application
Industrial and Commercial Buildings, Restaurants, Schools
High-Efficiency Motor
Yes
Nameplate Voltage
115V AC
Motor Horsepower
3/4 hp
Assembly
Assembled
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.500 in SP
2,461 cfm
Exhaust Airflow @ 0.000 in SP
2,433 cfm
Includes Motor
Yes
Wheel & Housing Material
Aluminum / Aluminum

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,433 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.