Zoro Homepage

Aluminum Heat Reflector "U"

  • Mfr # 5VD84

  • Zoro # G0973567


original price: $124.99
9% off
new price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
No. 3F835 U-Bend Fitting
Includes
(3) Reflector Pieces, Assembly Hardware
Component Type
180 Degrees U Reflector
Material
Highly Polished Aluminum
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VD84
Zoro #
G0973567
UPC #
190735353837
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Dimensions - H x W x D
6 in x 22 in x 22 in
Overall Height
6 in
Overall Depth
22 in

Details

Item
Aluminum Heat Reflector inU in
For Use With
No. 3F835 U-Bend Fitting
Includes
(3) Reflector Pieces, Assembly Hardware
Component Type
180 Degrees U Reflector
Material
Highly Polished Aluminum
Product Type
Assembly Components
Compatible Mfr. Model Number
3F835 U-Bend Fitting
Compatible with Product Type
Dayton Infrared Tube Heaters
Standards
CSA Certified

Description

Product Type Assembly Components, Compatible with Product Type Dayton Infrared Tube Heaters, Compatible Grainger Part Number 3F835, Compatible Mfr. Model Number 3F835 U-Bend Fitting, Component Type 180 Degrees U Reflector, Overall Height 6 in, Overall Width 22 in, Overall Depth 22 in, Mounting Type Surface, Material Highly Polished Aluminum, Includes (3) Reflector Pieces, Assembly Hardware, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.