DAYTON Alu/Steel 8"H 19.25"W Exhst Fan

  • Mfr # 347HX9

  • Zoro # G3014517


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
1,500 sq ft
Item - Roof Ventilators
Exhaust Ventilator
Hz
60
HP
1/10 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
347HX9
Zoro #
G3014517
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17 in
Rough Opening Length
17 in
Rough Opening Width
17 in
Overall Width
17 in
Overall Length
8 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
1,500 sq ft
Item - Roof Ventilators
Exhaust Ventilator
Hz
60
HP
1/10 hp
Amps
1.0
RPM
1,550 RPM
CFM @ 0.000-In. SP
1095
CFM @ 0.125-In. SP
770 cfm
Free Air Intake Required (Sq.-Ft.)
3.5 sq ft
Opening Required (In.)
16-3/4 X 16-3/4
Thermostat Temp. (Deg. F)
80 to 130
Power Method - Roof Ventilators
120V
Includes
Guard, Shutter, Thermostat
Item
Attic Exhaust Fan
Mounting Location - Roof Ventilators
Gable
Blade Material
Aluminum
Control Type
Thermostat
Current
1.0 A
Maximum Attic Area
1,500 sq ft
Power Source
Electric Motor
Nameplate Voltage
120V AC
High-Efficiency Motor
No
Maximum Motor Speed
1,550 RPM
Airflow @ Static Pressure
770 cfm @ 1/8 in
Includes Humidistat
No
Fire Safety Shut-Off
No
Housing Material
Aluminum
Maximum Fan Speed
1,550 RPM
Airflow @ 0.000 in SP
1,095 cfm
Exhaust Airflow @ 0.000 in SP
1,095 cfm
Motor Horsepower
1/10 hp
Thermostat Temperature Range
80 Degrees to 130 Degrees F
Wattage
103 W
Rough Opening Shape
Square
For High-Static Pressure Applications
No
Includes Shutter
Yes
Frequency
60 Hz
Includes Thermostat
Yes
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
770 cfm

Description

Attic Exhaust Fan, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,095 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Aluminum, Includes Humidistat No, Includes Shutter Yes, Includes Thermostat Yes, Maximum Attic Area 1,500 sq ft, Motor Horsepower 1/10 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Height 17 in, Overall Length 8 in, Overall Width 17 in, Dome Shape Not Applicable, Dome Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.