Angle Mounting Bracket
Mfr # 5VD54
Zoro # G1145541
product price: $8.39
/eaKey Features
Includes
Single Bracket
Standards
CSA Certified
Compatible with Product Type
Dayton Infrared Tube Heaters
Component Type
Reflector Accessory
Product Type
Assembly Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VD54
Zoro #
G1145541
UPC #
190735353615
Country of Origin
United States
Details
Item
Angle Mounting Bracket
Includes
Single Bracket
Standards
CSA Certified
Compatible with Product Type
Dayton Infrared Tube Heaters
Component Type
Reflector Accessory
Product Type
Assembly Components
Material
Carbon Steel Pre-Galvanized
Description
Product Type Assembly Components, Compatible with Product Type Dayton Infrared Tube Heaters, Component Type Reflector Accessory, Mounting Type Surface, Material Carbon Steel Pre-Galvanized, Includes Single Bracket, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.