This item is Discontinued.

Dayton Angle Plate, Swivel, 10x12in Surface, 32kg 38XM09

Angle Plate, Swivel, 10x12in Surface, 32kg (Discontinued)

  • Mfr # 38XM09
  • Zoro # G2613320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38XM09
Zoro #
G2613320
UPC #
190735277522
Country of Origin
India

Dimensions

Surface Size (In.)
10 x 12
Thickness (In.)
1 1/4 in
Surface Size (mm)
254 x 304
Thickness (mm)
32.0

Details

Item
MOVE OUT
Color
Blue
Type
Swivel
Weight (Lbs.)
70.4
Flatness Unilateral Tolerance (mm)
0.02
Weight (Kilograms.)
32.0

Description

Item MOVE OUT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.