Zoro Homepage

Appliance Hand Truck, 700 lb., 60in

  • Mfr # 4W326

  • Zoro # G0434253


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W326
Zoro #
G0434253
UPC #
190735336809
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
60 in
Overall Width
24 in
Wheel Diameter
6 in
Noseplate Depth
4 1/2 in
Overall Depth
11 in
Wheel Width
1 7/8 in
Noseplate Width
24 in
Nose Plate Depth
4 1/2 in
Nose Plate Width
24 in
Nose Plate WxD
24 in x 4 1/2 in
Axle-Mounted Wheel Dia.
6 in
Handle Height
60 in

Details

Material
Steel
Color
Red
Load Capacity
700 lb
Item
Steel Appliance Hand Truck
Wheel Type
Solid
Handle Type
Dual Loop
Assembled
Yes
Wheel Material
Rubber
Hand Truck Handle Type
Dual Loop
Includes
Economic Manual Belt Tightener, Auto-Rewind Ratchet
Finish
Rust-Resistant Powder Coated
Number of Wheels
2
Wheel Bearings
Ball
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel Type
Tread on Core
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Type
Flat Back
Includes Stair Climber
With Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Load Protector
With Load Protector
Non-Marking Axle-Mounted Wheels
No
Strap Tightening Type
Manual Crank
Nose Plate Material
Steel

Description

Steel Appliance Hand Truck, Load Capacity 700 lb, Overall Height 60 in, Overall Width 24 in, Overall Depth 11 in, Frame Type Flat Back, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 4 1/2 in, Handle Type Dual Loop, Handle Height 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.