Zoro Homepage

Appliance Hand Truck, 8 In Wheel

  • Mfr # 34D669

  • Zoro # G6182373


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 1/2 in
Overall Width
24 in
Material
Steel
Color
Red and Silver
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D669
Zoro #
G6182373
UPC #
190735264997
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
61 1/2 in
Overall Width
24 in
Wheel Diameter
8 in
Noseplate Depth
5 1/4 in
Overall Depth
15 in
Noseplate Width
24 in
Wheel Width
1 5/8 in
Nose Plate Depth
5 1/4 in
Nose Plate Width
24 in
Nose Plate Thickness
3/16 in
Handle Height
61 1/2 in
Axle-Mounted Wheel Dia.
8 in
Nose Plate WxD
24 in x 5 1/4 in

Description

Steel Appliance Hand Truck, Load Capacity 750 lb, Overall Height 61 1/2 in, Overall Width 24 in, Overall Depth 15 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 5 1/4 in, Nose Plate Thickness 3/16 in, Handle Type Dual Loop, Handle Height 61 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.