Dayton

AX30 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs


product price: $10.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section AX
  • Industry Number AX30
  • Top Width 1/2"
  • Number of Ribs 1
  • Outside Length 32"
See all product information

Product Information

  • Brand Dayton
  • MFR # 3GWU4
  • Zoro # G2612757
  • UPC #
    190735287521
  • Country of Origin Indonesia
  • Category V-Belts

Dimensions

Top Width 1/2"
Outside Length 32"
Belt Trade Size AX
For Minimum Pulley Pitch Diameter 2.2 in

Details

V-Belt Section AX
Item Cogged V-Belt
Industry Number AX30
Number of Ribs 1
Thickness 5/16"
Material Fabric Cover, Rubber Body, Polyester Cords
Construction Raw Edge, Cogged
Resists Oil, Heat
For Use With Single or Multiple V-Belt Drives
V-Belt Type Cogged V-Belt
Temp. Range -22 Degrees to 194 Degrees F
Standards ARPM
Maximum Operating Temperature 194 Degrees F
Belt Material Gum Rubber
Color Black
Belt Series Power King Cog
Belt Coating Rubber
Reinforcing Cord Material Polyester
Tensile Strength 3,400 N/mm
Resistance Properties Heat; Oil, Static Conductive
Edge Construction Raw Edge
Minimum Operating Temperature -22 Degrees F
Application General Industrial
Number of Bands 1

Description

Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX30, Number of Bands 1, Outside Length 32 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.