Shop All V-Belts
Dayton
AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWX6
Zoro # G2484203
original price:
$14.02
5% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX57
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 59"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 59" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX57, Number of Bands 1, Outside Length 59 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-DL-100, Two-Bolt Flange, Non-Expansion, Cast Iron, 1" Bore Dia. (128760)
- MCGILL CAGEROL MR Series Heavy Duty Standard Unmounted Needle Roller Bearing, 1-1/4 in Bore (5452000000)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- MI-T-M Washer, 28-0523 (28-0523)
- DAYTON AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (6L245)
- DAYTON 5L720 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (5L720)
- DAYTON 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (2L396)
- DAYTON 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (2L413)
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (3X631)
- DAYTON BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6A129)
- DAYTON BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3GXA8)
- Dayton V-Belts