Square Axial Fan Kit, 120V AC, Cast Aluminum, 4 3/4 in W.

  • Mfr # 786EV5

  • Zoro # G404985528


product price:  $53.39
/ea

Key Features

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
25/34 cfm
Depth
1 in
Height
4 3/4 in
Housing Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786EV5
Zoro #
G404985528
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Height
4 3/4 in
Width
4 3/4 in
Fan Cord Length
72 in

Details

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
25/34 cfm
Housing Material
Cast Aluminum
Watts
16/13 W
Includes
Fan, Steel Wire Guard, Cord Set with NEMA 1-15 Plug
Voltage
120V AC
Amps
0.20/0.15 A
Electrical Connection - Fans
Terminals
Color
Black
Mounting Position
Vertical or Horizontal
Thermal Protection
Impedance Protected
Standards
cULus Recognized
IP Rating
20
Motor Insulation
Class A
Item
Square Axial Fan Kit
Motor Design
Shaded Pole
Environmental Applications
Equipment Cooling
Max. Ambient Temp.
150 Degrees F
RPM
2000/1900 RPM
Fan Shape
Square
Bearing Type
Ball
Hz
50/60 Hz Hz
Mounting Eye O.C.
4 1/8 in
Sound Level
32/31

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 25 cfm, 34 cfm, Watts 16/13 W, Voltage 120V AC, 60/50 Hz Hz, 0.2/0.15 A Amps, Electrical Connection - Fans Terminals, Sound Level 32 dBA, IP Rating IP20, Mounting Position Horizontal/Vertical, Bearing Type Ball, 1,900 RPM, 2,000 RPM RPM, Motor Design Shaded Pole, Motor Insulation A, Thermal Protection Yes, Max. Ambient Temp. 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.