Oblong Axial Fan Kit, 120V AC, Cast Aluminum, 6 3/4 in W.

  • Mfr # 786EW9

  • Zoro # G005261960


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
180/195 cfm
Depth
2 in
Height
6 3/4 in
Housing Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786EW9
Zoro #
G005261960
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Height
6 3/4 in
Width
6 3/4 in
Fan Cord Length
72 in

Details

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
180/195 cfm
Housing Material
Cast Aluminum
Watts
46/40 W
Includes
Fan, Filter, Plastic Guard, Cord Set with NEMA 1-15 Plug
Voltage
120V AC
Mounting Eye O.C.
6 3/8 in
Color
Black
Amps
0.60/0.53 A
Electrical Connection - Fans
Terminals
Item
Oblong Axial Fan Kit
Sound Level
56/60
RPM
2700/3050 RPM
Standards
cULus Recognized
Bearing Type
Ball
Motor Design
Shaded Pole
Fan Shape
Oblong
Environmental Applications
Equipment Cooling
Max. Ambient Temp.
150 Degrees F
Motor Insulation
Class A
IP Rating
20
Thermal Protection
Impedance Protected
Mounting Position
Vertical or Horizontal
Hz
50/60 Hz Hz

Description

Oblong Axial Fan Kit, Fan Shape Oblong, Mounting Eye O.C. 6 3/8 in, Height 6 3/4 in, Depth 2 in, Width 6 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 180/195 cfm, Watts 46/40 W, Voltage 120V AC, 50/60 Hz Hz Hz, 0.60/0.53 A Amps, Electrical Connection - Fans Terminals, Sound Level 56/60, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2700/3050 RPM RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.