Zoro Homepage
This item is Discontinued.
Dayton Axial Fan, Square, 12V DC, - Phase, 84.1 cfm, 3 1/8 in W. 2RTH4

Axial Fan, Square, 12V DC, - Phase, 84.1 cfm, 3 1/8 in W. (Discontinued)

  • Mfr # 2RTH4
  • Zoro # G2551543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RTH4
Zoro #
G2551543
UPC #
190735230268
Country of Origin
China

Dimensions

Depth
1 1/2 in
Height
3 1/8 in
Width
3 1/8 in
Fan Width
3-1/8"
Fan Depth
1-1/2"
Fan Height
3-1/8"
Fan Width
3-1/8"

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 1/2 in, Width 3 1/8 in, CFM @ 0.000-In. SP 31.5 cfm, Watts 9.1 W, Voltage 12V DC, - Hz, 0.76 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 55.2, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 5700 RPM RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.