Shop All Axial Fans and Accessories
Dayton
Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W.
Mfr # 2RTH6
Zoro # G2968813
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 84.1
- Depth 1 1/2 in
- Height 3 1/8 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RTH6
- Zoro # G2968813
- UPC # 190735230282
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Height | 3-1/8" |
Fan Width | 3-1/8" |
Fan Width | 3-1/8" |
Fan Depth | 1-1/2" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 1/2 in, Width 3 1/8 in, CFM @ 0.000-In. SP 84, Watts 9.6, Voltage 24V DC, - Hz, 0.40 Amps, Electrical Connection - Fans Lead Wires, Sound Level 55.2, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 5700 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Heat Exchanger, Le46K91 (46K91)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- WATERPUR Waterpur KW1FLTR Replacement Filter (KW1FLTR)
- DAYTON Fan Guard, 6-15/16" (31CC77)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW9)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV3)
- DAYTON Fan Guard, 2-3/32" (3RP19)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- Dayton Axial Fans and Accessories