Shop All V-Belts
Dayton
B41 V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6A156
Zoro # G2791022
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B41
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 44"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 44" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B41, Number of Bands 1, Outside Length 44 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rear Valve Block (TTRB44204K29G)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- DAYTON C105 V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (4FH84)
- DAYTON 4L260 V-Belt, 26 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L260)
- DAYTON A27 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (6A139)
- DAYTON 490J6 Micro Ribbed V-Belt, 49" Outside Length, 9/16" Top Width, 6 Ribs (3X542)
- DAYTON 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (2L387)
- DAYTON 5L920 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (5L920)
- DAYTON 4L780 V-Belt, 78" Outside Length, 1/2" Top Width, 1 Ribs (4L780)
- Dayton V-Belts