Shop DAYTON

B79 Classical V-Belt, 82 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6A161

  • Zoro # G3459732


product price:  $20.79
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B79
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6A161
Zoro #
G3459732
UPC #
190735359464
Country of Origin
Thailand

Dimensions

Top Width
21/32 in
Thickness
13/32 in
Outside Length
82 in
For Minimum Pulley Pitch Diameter
5.4 in
Belt Trade Size
B
Pitch Length
79 in
Rib Width
0.66 in

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B79
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Belt Coating
Rubber
Color
Black
Maximum Operating Temperature
194 Degrees F
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Application
Heavy Industry, HVAC, Light Industry
Number of Bands
1
Tensile Strength
3,900 N/mm
Belt Material
Rubber Compound
Static Conductivity
Not Static Conductive
Profile Type
Single-Sided
System of Measurement
Inch

Description

The DAYTON - 6A161 is a Classical V-Belt, a mechanical device intended for use in the transmission of power between rotating shafts, often found in industrial machinery or heavy-duty vehicles. This belt is part of the Power King series and is built considering factors such as durability, strength and potential torque levels.

Key Features of the DAYTON - 6A161 Classical V-Belt:

  • Belt Material: The belt material consists of gum rubber coated with fabric cover for enhanced durability and flexibility.
  • Reinforcing Cord Material: Polyester cords are used as reinforcing materials to increase the belt's tensile strength.
  • Operating Temperature Range: The belt is rated for operation within a temperature range from -22 Degrees F to 194 Degrees F.
  • V-Belt Section: Classified under section B which indicates its dimensions and compatibility with certain machinery.
  • Outside Length & Top Width: Has an outside length measurement of 82 inches and top width measurement of 21/32 inch. Compatibility with specific applications should be confirmed by the user.
  • Resistance Properties: Displays characteristics that may resist heat and oil. It also has static conductive properties. Its suitability for specific challenging environments should be determined by the user based on their individual requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.