
Sisal Plain Twine
Mfr # 690102
Zoro # G002680450
product price: $46.55
/eaKey Features
Rope Material
Plain
Color
Natural
Length
1440 ft
Material
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
690102
Zoro #
G002680450
UPC #
-
Country of Origin
United States
Dimensions
Rope Length
1440'
Length
1440 ft
Details
Rope Material
Plain
Color
Natural
Material
Plain
Description
Sisal Twine comes in a convenient, easy-to-use 10-lb. ball.
Extra heavy-duty construction delivers maximum strength.
1,440' per roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.