Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing Bearing, Closed, Bore 1/2 In

  • Mfr # 2CNK1

  • Zoro # G1689536


product price: $32.99
/ea

Key Features

Type
Closed
Bore Dia.
0.5 in
Outside Dia.
7/8 in
Material
Stainless Steel/Polymer Cage
Length (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CNK1
Zoro #
G1689536
UPC #
190735217474
Country of Origin
China

Dimensions

Bore Dia.
0.5 in
Outside Dia.
7/8 in
Length (In.)
1 1/4 in
Inside Dia. Tolerance
+/-.0004
Dimension D1
0.821 in
Dimension L
1.25 in
Outside Dia. Tolerance
+/-0.00050
Dimension B
0.967/0.951 in
Dimension W
0.046 in
Inside Dia.
1/2 in
Overall Length
1 1/4 in
Inside Diameter Tolerance
+/-0.001 in
Inside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.00045 in
Outside Diameter
7/8 in

Details

Item
Linear Ball Bearing
Type
Closed
Material
Stainless Steel/Polymer Cage
Self-Alignment
Not Self-Aligning
Steady State Speed
5000 in/min
For Use With
Linear Motion Shafts
Between Grooves (In.)
0.967/0.951
Between Grooves (mm)
0.967 in
Temp. Range (F)
0 - 176
Static Load Capacity (Lb.)
176 lb
Dynamic Load Capacity (N)
114 lbf
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Inch
Series
Dayton
Maximum Operating Temperature
176 Degrees F
Static Load Capacity (N)
176 lbf
Static Load Capacity
176 lbf
Dynamic Load Capacity
114 lbf
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 114 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 176 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.