Zoro Homepage

Ball Bushing Bearing, Open, Bore 3/4 In

  • Mfr # 2CNL1

  • Zoro # G3129865


product price: $77.09
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
0.75 in
Outside Dia.
1 1/4 in
Material
Stainless Steel/Polymer Cage
Self-Alignment
Self-Aligning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CNL1
Zoro #
G3129865
UPC #
190735217566
Country of Origin
China

Dimensions

Bore Dia.
0.75 in
Outside Dia.
1 1/4 in
Dimension D1
1.176 in
Retention Hole Dia. (In.)
0.136 in
Dimension B
1.170/1.154 in
Slot Width (In.)
0.438 in
Dimension L
1.625 in
Inside Dia. Tolerance
+/-.0004
Dimension D (In.)
1.25 in
Dimension W
0.056 in
Outside Dia. Tolerance
+/-0.00065
Length (In.)
1 5/8 in
Retention Hole Dia. (mm)
0.136 in
Inside Dia.
3/4 in
Overall Length
1 5/8 in
Inside Diameter
3/4 in
Retention Hole Diameter
0.136 in
Inside Diameter Tolerance
+/-0.001 in
Slot Width
0.438 in
Outside Diameter Tolerance
+/-0.00045 in
Outside Diameter
1 1/4 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Stainless Steel/Polymer Cage
Self-Alignment
Self-Aligning
For Use With
Support and Feather Rails
Between Grooves (In.)
1.170/1.154
Steady State Speed
5000 in/min
Static Load Capacity (Lb.)
600 lb
Retention Hole Location
0.125
Slot Angle (Degrees)
60 Degrees
Temp. Range (F)
0 - 176
Between Grooves (mm)
1.17 in
Dynamic Load Capacity (N)
470 lbf
Static Load Capacity (N)
600 lbf
Minimum Operating Temperature
-4 Degrees F
Series
Dayton
System of Measurement
Inch
Maximum Operating Temperature
176 Degrees F
Static Load Capacity
600 lbf
Dynamic Load Capacity
470 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 470 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 600 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Slot Width 0.438 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.