Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP

  • Mfr # 21UN03

  • Zoro # G2236906


product price:  $2,933.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
12"
Cutting Capacity Square
11 in
Voltage
120/240V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21UN03
Zoro #
G2236906
UPC #
190735167625
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
12"
Max. Blade Length
133 in
Overall Height
75 in
Blade Wheels Dia.
18 in
Blade Thickness
0.035 in
Overall Depth
32 1/2 in
Table Dimensions
18 in x 19 in
Max. Blade Width
1 in
Overall Width
22 in
Min. Blade Width
1 in
Min. Blade Length
3/16 in
Throat Depth - Vertical
11 in

Details

Item
Band Saw
Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
12"
Cutting Capacity Square
11 in
Voltage
120/240V AC
HP
1.5 hp
Speeds
2000 and 3000 fpm
Miter Capacity
45 Degrees
Application
Wood, Plastics, and Composite Materials
Features
All Steel Unibody Construction, Large Cast Iron Ground Table with Miter Gauge Slot, Rack and Pinion Upper Blade Guide Adjustment
Cutting Angle
45 Degrees
RPM
1725
Phase
1
Corded/Cordless
Corded
Includes
Adjustable Fence, Dust Port, Miter Gauge, Wheel Cleaning Brush
Hz
60 Hz
Amps AC
15.0/7.5 A
Corded/Banded
Corded
Material Application
Composite Materials, Plastic, Wood
Rectangular Cutting Capacity - Horizontal
11 in x 17 3/4 in
Miter Angle Range
45 Degrees
Round Cutting Capacity - Horizontal
11 in
SFPM Range
2,000 SFPM, 2,800 SFPM
Band Saw Type
Vertical
Number of Speed Settings
2
Band Saw Operation
Manual
Current
15.0/7.5 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120/240V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 11 in x 17 3/4 in, Throat Depth - Vertical 11 in, Round Cutting Capacity - Horizontal 11 in, SFPM Range 2,000 SFPM, 2,800 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 2, Material Application Composite Materials, Plastic, Wood, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 11 in, Power Source Corded, Blade Thickness 0.035 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.