Band Saw, 13.5 in Square, 230V AC V, 2.5 hp HP

  • Mfr # 888W01

  • Zoro # G716119215


product price: $5,584.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Phase
1
Includes
(2) Dust Collection Ports, Blade Speed Gauge, Locking Industrial Paddle Switch, Rip Fence, Miter Gauge
Blade Wheels Dia.
21.25 in
Min. Blade Length
161 in
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888W01
Zoro #
G716119215
UPC #
3663836046719
Country of Origin
Taiwan, Province of China

Dimensions

Blade Wheels Dia.
21.25 in
Min. Blade Length
161 in
Overall Width
38 in
Max. Blade Width
1 in
Table Dimensions
21 1/2 in x 23 1/2 in
Max. Blade Length
163 in
Overall Depth
25 in
Min. Blade Width
1/4 in
Overall Height
78 in
Blade Thickness
0.035 in
Blade Length
162 in
Cutting Height - Vertical
13 1/2 in
Tool Height
78 in
Throat Depth - Vertical
20 in
Cord Length
72 in
Tool Depth
25 in
Blade Wheel Diameter
21.25 in

Details

Phase
1
Item
Band Saw
Includes
(2) Dust Collection Ports, Blade Speed Gauge, Locking Industrial Paddle Switch, Rip Fence, Miter Gauge
Hz
60 Hz
HP
2.5 hp
Voltage
230V AC
Amps AC
14
Cutting Capacity Square
13.5 in
Features
(6) Speed Gearbox for Wood (100/185/290 SFPM) or Metal (1500/2800/4350 SFPM), Metal Cutting Blade, Wood Cutting Blade
Band Saw Type
Vertical
Number of Speed Settings
6
Band Saw Operation
Manual
Tool Weight
660 lb
Round Cutting Capacity - Horizontal
13 1/2 in
Rectangular Cutting Capacity - Horizontal
13 1/2 in x 20 in
Material Application
Combination Metal and Wood
Miter Angle Range
0 Degrees to 45 Degrees
Current
14
SFPM Range
100 to 4350 SFPM
Horsepower
2.5
Power Source
Corded

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 13 1/2 in x 20 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 13 1/2 in, SFPM Range 100 to 4350 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 6, Material Application Combination Metal and Wood, Blade Length 162 in, Cutting Height - Vertical 13 1/2 in, Max. Blade Width 1 in, Min. Blade Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.