Band Saw, 4 in Square, 120V AC V, 0.333333333 hp HP

  • Mfr # 888VZ8

  • Zoro # G516153617


product price:  $761.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Hz
60 Hz
Blade Wheels Dia.
10 in
Round Cutting Capacity - Horizontal
9 1/2 in
Max. Blade Length
67 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
888VZ8
Zoro #
G516153617
UPC #
3663836046696
Country of Origin
China

Dimensions

Overall Height
39 in
Blade Wheels Dia.
10 in
Max. Blade Length
67 1/2 in
Throat Depth - Vertical
9 1/2 in
Max. Blade Width
1/2 in
Blade Length
67 3/8 in
Cord Length
72 in
Overall Depth
13 2/5 in
Min. Blade Length
67 1/8 in
Blade Wheel Diameter
10 in
Tool Depth
13 3/8 in
Table Dimensions
13 1/4 in x 13 1/4 in
Cutting Height - Vertical
4 in
Tool Height
39 in
Min. Blade Width
1/4 in
Overall Width
20 13/16 in
Blade Thickness
0.025 in

Details

Hz
60 Hz
Round Cutting Capacity - Horizontal
9 1/2 in
Power Source
Corded
Phase
1
Material Application
Metal
Band Saw Type
Vertical
Tool Weight
70 lb
SFPM Range
250 to 450 SFPM
HP
0.333333333 hp
Plug Type
Three-Prong
Horsepower
0.333333333
Cutting Capacity Square
4 in
Miter Angle Range
0 Degrees to 45 Degrees
Amps AC
3.5
Number of Speed Settings
3
Voltage
120V AC
Rectangular Cutting Capacity - Horizontal
4 in x 9 1/2 in
Item
Band Saw
Features
Adjustable Blade Guide, Blade Tension and Blade Tracking Knobs, Locking Paddle Switch, Dust Collection Port
Band Saw Operation
Manual
Current
3.5
Includes
Rip Fence, Rip Fence Rail, Miter Gauge

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 4 in x 9 1/2 in, Throat Depth - Vertical 9 1/2 in, Round Cutting Capacity - Horizontal 9 1/2 in, SFPM Range 250 to 450 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 67 3/8 in, Cutting Height - Vertical 4 in, Max. Blade Width 1/2 in, Min. Blade Width 1/4 in, Cutting Capacity Square 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.