Shop DAYTON
See all product information
Create Account
Banded Cogged V-Belt, 2/BX128, BX, NR, 131 in, 21/32 in Top Width
- Mfr # 54TY14
- Zoro # G2546299
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
BX
Industry Number
2/BX128
Number of Ribs
2
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54TY14
- Zoro #
- G2546299
- UPC #
- -
- Country of Origin
- India
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- BX
- Industry Number
- 2/BX128
- Number of Ribs
- 2
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Reinforced Tie Band, Raw Edge, Cogged
- For Use With
- Belt-Drive Motors
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 131 in
- Belt Trade Size
- BX
- Nominal Length
- 131 in
Description
Banded Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number BX128, Number of Bands 2, Outside Length 131 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 15/16 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.