Cogged V-Belt, Power King Cog, CX72, CX, 76 in, 7/8 in Top Width
- Mfr # CX72
- Zoro # G010934910
product price:Â
$
50.15
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Power King Cog
V-Belt Section
CX
Industry Number
CX72
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX72
- Zoro #
- G010934910
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Power King Cog
- V-Belt Section
- CX
- Industry Number
- CX72
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 76 in
- Belt Trade Size
- CX
- Nominal Length
- 76 in
Description
Cogged V-Belt, Edge Construction Raw Edge, Industry Number CX72, Number of Bands 1, Outside Length 76 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Cogged, Belt Series Power King(R) Cog, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.